Beli hioki bt 3554 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- KYORITSU Earth Tester (Alat Ukur Grounding)Deskripsi:- Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistanceatribut:
- Measurement Ranges (ohm): 0-2000
- Accuracy (ohm): 20
- Overload Protection (VAC): 260
- Power Supply: R6/RL6
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- Hioki Power Logger Kitatribut:
- Measurement: Voltage, Current, Power, Demand
- Harmonic Analysis: Not included with this model
- Load current (A): 50/100/500/1000/5000 (with CT9667-03 flexible AC current sensor)
- Measurement Line Type: Single-phase 2 or 3 wire; 3-phase 3 or 4 wire
- Input Channels: Voltage (3 channels U1 to U3), Current (3 channels I1 to I3)
- Communication: LAN, USB 2.0
- Dimensions (mm): 180x100x68
- Display (inch): 3.5 TFT color, LCD (320x240 pixel)
- Measurement Line Frequency (Hz): 50/60
- Pulse Input: No-voltage contact input (counts when shorted terminals open); HI: 2 to 45 V, LO: 0 to 0.5 V
- Pulse Measurement Range: 0 to 9999
- Pulse Output: Open collector 30 V, 5 mA (maximum)
- Voltage (V): 600 AC (Single Range)
- FLUKE Hydraulic Test Pump Kit 0 to 10000Deskripsi:Rugged, high-quality premium hydraulic pressure pump kit for fast and accurate test results generates pressure up to 10,000 psi, 690 bar. Includes the 700HTP-2 hydraulic hand pump, premium test hoses and adapters, and protective hard case. Combine with any Fluke 700G Series Gauge, 1,000 psi (69 bar) range or greater, to make a complete pressure testing kit. Generate pressure up to 10,000 psi, 690 bar with the included 700HTP-2 test pump. Connect the 700G Series Gauge, directly to the HTP-2 hand pump with premium no tools required adapter. Includes 700TTH 10K premium/no tools required transmitter test hose kit and adapters for connecting to the pressure device to be tested. Hard case protects pump and gauge and allows gauge to remain connected to the pump.atribut:
- Pressure (psi): up to 10000 (690bar)
- Hioki Battery HiTesterDeskripsi:Fully Automated Production Line Testing of Large Cells for xEVs or Mid-sized Packs of up to 100Vatribut:
- Measurement Method: AC four-terminal method
- Measurement Frequency: 1 kHz ±0.2 Hz
- Voltage Measurement Range (V): 6, 60, 100
- Interface: LAN (TCP/IP, 10BASE-T/100BASE-TX), RS-232C, EXT I/O (37-pin Handler interface), Analog output (DC 0 V to 3.1 V)
- Power Supply: 100 to 240 V AC, 50 Hz/60 Hz, 35 VA max.
- Resistance Basic Accuracy: ±0.5% rdg ±10 dgt. (3 mΩ range), ±0.5% rdg ±5 dgt. (30 mΩ range or more)
- Resistance Measurement Ranges: 3 mΩ, 30 mΩ, 300 mΩ, 3 Ω, 30 Ω, 300 Ω, 3 kΩ
- Voltage Basic Accuracy: ±0.01% rdg. ±3 dgt.
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Minimum Display: 0.01MΩ
- Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
- Voltage (V): 600 (AC)
- SONY Rechargeable Battery Ni-MH AA (Casan Baterai)atribut:
- Battery Size: AA
- Capacity (mAH): 2000 (typical)
- SNI License: Yes
- Hioki Insulation TesterDeskripsi:5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
- FLUKE Volt/Ma CalibratorDeskripsi:The Fluke 715 Volt mA Calibrator delivers outstanding performance, durability, and reliability in a compact, lightweight tool. Offered in the rugged Fluke 80 Series DMM package, the calibrator measures loop current as well as voltage output. It sources voltage to 200mV or 20V, measures loop current (0-20, 4-20mA) signals with 0 .01% accuracy and 1µA resolution, and measures voltage output process signals from PLCs and transmitters. It can source or simulate 4-20mA loop current and provides a 24V loop supply with simultaneous current measurement. The 715 is also extremely easy to use with a simple push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators. It features the rugged construction that Fluke tools are known for and is EMI tolerant and dust and splash resistant. It also features a removable battery door for quick battery changes.atribut:
- Operating Altitude (m): 3000max
- Display: Clear 5 digit LCD
- Operating Temperature (°C): -10 to 55
- Hioki Clamp on Earth TesterDeskripsi:Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
Daftar Harga hioki bt 3554 Terbaru October 2026
| Hioki Pin Type Lead | Rp2.899.900 |
| Hioki Battery Tester (Alat Tes Aki) | Rp43.999.900 |
| Hioki Multimeter Digital (Multitester) | Rp759.900 |
| Hioki Tang Ampere AC | Rp1.799.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| Supreme Cables Power Cable NYY Series (Kabel Listrik) | Rp84.900 |
| KYORITSU Earth Tester (Alat Ukur Grounding) | Rp8.799.900 |
| KYORITSU Ground Resistance Tester | Rp7.199.900 |
| Hioki Power Logger Kit | Rp59.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/glP105858597-2.jpg)
/P102091494-1.jpg)

/j1P102091685-6.jpg)
/ivP102049679-5.jpg)
/ncP106481840-2.jpg)
/krP106885747-1.jpg)






/neP111201842-1.jpg)



/nkP101550848-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)